Beli iso vg 32 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Educati Slideway Oil
    Mulai

    Rp8.899.900

    Educati Slideway Oil
    Deskripsi:
    EducatiToupass, dirancang khusus untuk pelumasan alat mesin slide dan tabel. Menggunakan mineral base oil yang sangat halus dan mengandung aditif untuk meningkatkan sifat kelengketan, anti-aus dan korosi.EducatiToupass, pelumas slideway umumnya lebih disukai mempunyai nilai viskositas yang lebih rendah dimaksudkan untuk pelumasan slide horisontal (ISO VG 32 atau 68) untukslide vertical menggunakan ISO VG 220.EducatiToupass, Memenuhi Tingkatan Mutu :Cincinnati P-53 (ISO 32), P-47 (ISO 68), P-50 (ISO 220)
    atribut:
    • Size (L): 200
    • Base Material: Mineral Oil
  2. Educati Heat Transfer Oil
    Mulai

    Rp9.899.900

    Educati Heat Transfer Oil
    Deskripsi:
    Digunakan untuk heat transfer unit sistem sistem tertutup dengan suhu kerja sampai 320°C sedangkan untuk sistem terbuka sampai 200°C.
    atribut:
    • Size (L): 200
    • Specification: DIN 51522-1998
  3. Orient Oil Compressor Oil
    Mulai

    Rp119.900

    Orient Oil Compressor Oil
    Deskripsi:
    Orient Oil Compressor dirancang khusus untuk kompresor angin,diformulasikan dari bahan dasar mineral yang bermutu tinggi membuat kompresor bertahan dalam waktu yang sangat lama
    atribut:
    • Viscosity: ISO VG 68
    • Volume (ml): 1000
  4. Omega Lubricant for Food Machinery (Pelumas Mesin)
    Mulai

    Rp8.099.900

    Omega Lubricant for Food Machinery (Pelumas Mesin)
    Deskripsi:
    Description:Omega 609 is an all-new, Food Grade Air-Line Lubricant made from the purest, refined base oils that heralds a new level of safety with inbuilt safeguards should the product accidentally or through operating conditions, come into incidental contact with food or beverage processing, pharmaceutical, or sanitation process equipment.Superior Stability Under Virtually Any Condition:Omega 609 features an extremely stable viscosity profile under varying operating conditions and maintains its consistent flow characteristics at virtually any operating temperature that air line equipment is normally subjected to.Unlike ordinary lubricants, Omega 609 shows very little viscosity fluctuation under high or low operating temperature conditions and even under cyclic temperature conditions. This characteristic provides “peace-of-mind” lubrication that engineers often require butseldom obtain from ordinary low-performance lubricants.High Performance Lubricant:Due to the air pressures and contaminants often inherent with the operation of air-line equipment, the ability of Omega 609 to prevent the formation of blockage elements in valves, airways, nozzles and hoses provides enhanced safety, coupled with consistent operating environment air pressures. Omega 609 positively prevents 'curdling' when it comes into contact with water and/or moisture and cannot therefore interfere or form hard blockages at the connection stages of air line equipment. Omega 609 ensures free flowing properties are maintained throughout the equipment on which it is used.Safety Superior To Any Ordinary Lubricant:Omega 609 easily meets or exceeds safety requirements due to its Food Grade qualities of purity and its high performance lubrication which maintains equipment in top operating condition. Omega 609 also satisfies the lubrication requirements for pneumatic air-tools that require a high purity lubricant.Outstanding Protection From Oxidation:Omega 609 contains special additives that provide outstanding resistance to oxidation. This protection extends to all feedlines and parts through which Omega 609 flows. This outstanding oxidation resistance property is extremely important to machinery and parts life due to the continuous introduction of air in air line equipment which causes ordinary oils to oxidize rapidly. Omega 609 also feature negligible “volume displacement” action to resist foaming more effectively than ordinary air line lubes. This provides additional operational savings since feedline foaming causes wastage by increasing application feed rates unnecessarily.The combination of far superior oxidation resistance and lower foaming provides for substantial long term savings for air line systems using Omega 609.
    atribut:
    • Foaming Characteristics - All Sequences, After Settling: Nil (D-892 ASTM Test Method)
    • Packaging: Container
  5. TOLSEN Hose Connector (Konektor Selang)
    Mulai

    Rp24.900

    TOLSEN Hose Connector (Konektor Selang)
    Deskripsi:
    Set Contents :- 1pc 1/2″ Hose Connector- 1pc 1/2″ Hose Connector with Water Stop- 1pc 1/2″ tap Adaptor- 1pc 1/2″ adjustable nozzlePacking: skin card
    atribut:
    • Size (inch): 1/2
  6. Rutland Hose End Connector
    Mulai

    Rp49.900

    Rutland Hose End Connector
    Deskripsi:
    This fitting is for use on the end of the hose which connects to the supply.
    atribut:
    • Hose Diameter: 1/2 Inch
    • Product Number: HEC001
    • Product Type: Hose End Connector
    • Number of Pieces: 1
  7. Sinopec Oil Hydraulic
    Mulai

    Rp899.900

    Sinopec Oil Hydraulic
    Deskripsi:
    Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665B)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
  8. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  9. Educati Compressor Oil
    Mulai

    Rp9.899.900

    Educati Compressor Oil
    Deskripsi:
    Educati Toupressor, pelumas kompressor dirancang dengan menggunakan mineral base oil dan aditif kualitas terkini, untuk melumasi kompressor udara jenis rotary maupun reciprocating dan mempunyai stabilitas termal, oksidasi pada temperature yang tinggi sehingga memungkinkan operasi yang bebas dari masalah.Untuk penyimpanan dan penggunaan• Produk harus disimpan sebelum dibuka di tempat yang benar.• Suhu penyimpanan harus 1C dan 40C• Jika disimpan sesuai dengan pedoman di atas, untuk simpan adalah 3 tahun sejak tanggal pembuatan.• Untuk kinerja optimal, bersihkan unit sebelum mengisi dengan Educati Toupressor.Perhatianharus diperhatikan dalam memilih penggunaan pelumas kompresor. Educati Toupressor didesain untuk kompresi udara pada kompresor rotary reciprocating dan sentrifugal. Rekomendasi pabrik harus selalu diikuti.Tingkatan mutu : DIN 51506 VCL, VDL
    atribut:
    • Size (L): 200
    • Color: Clear
    • Base Material: Mineral Oil
    • Pour Point (C): -37 (ASTM 97)
  10. Castrol Slideway Oils
    Mulai

    Rp9.999.900

    Castrol Slideway Oils
    Deskripsi:
    Castrol Magna SW Range (previously called Castrol Magna GC 32, BD 68 and CF 220) are specially formulated slideway lubricants to provide all-round performance with good stick-slip and load carrying performance. They combine controlled frictional characteristics with high film- strength and high load carrying properties to eliminate 'stick-slip'.
  11. SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
  12. Ezzer High Performance Heat Transfer Oil
    Mulai

    Rp14.999.900

    Ezzer High Performance Heat Transfer Oil
    Deskripsi:
    1063 HTO Ezzer G Series adalah fluida transfer panas non korosif yang diformulasikan untuk perpindahan panas yang cepat dalam aplikasi sistem tertutup dengan suhu hingga 340 derajat Celcius. Cocok untuk berbagai mesin industri, di antaranya industri tekstil, pabrik kimia, dan industri lainnya. Dengan 100% base oil parafin murni berkualitas tinggi, produk ini memiliki karakteristik indeks viskositas tinggi pada rentang suhu yang luas dan koefisien transfer panas yang tinggi. Oksidasi yang baik dan stabilitas panasnya memperpanjang interval pemakaian oli sehingga lebih hemat dan efisien. Tidak korosif pada setiap bagian sistem. Keunggulan oli penghantar panas Ezzer Green Oil : - Non fouling pada degradasi. - Jangka waktu pemakaian yang panjang. - Memudahkan pemompaan dan sirkulasi. - Performa yang baik dalam suhu ekstrem. - Melindungi mesin dari karat dan korosi. - Efisiensi dan stabilitas panas yang baik.
    atribut:
    • Packaging: Drum
    • Volume (L): 200
    • ISO Viscosity: 30, 46, 68, 100
  13. Deltalube 712 Universal Maintenance Oil
    Mulai

    Rp2.299.900

    Deltalube 712 Universal Maintenance Oil
    Deskripsi:
    Minyak pelumas serba guna, khusus dirancang untuk mencegah resiko salah pemakaian.Minyak pelumas Multi Purpose dengan mengikuti perkembangan teknologi mesin-mesin modern yang semakin canggih.DELTALUBE 712 sangat praktis dan terpercaya untuk sistim-sistim pelumas antara lain:Bath Lubrication (celup).Wickfeed (minyak naik dari sumbu).Dripfeed (minyak diteteskan).Closed Circulation System (sirkulasi tertutup).Pressure System (tekanan).Juga dapat diandalkan untuk pelumasan biasa dengan tangan. RANCANGAN KHUSUSDeltalube 712 telah dirancang dengan kemampuan yang serba guna, sehingga siap memelihara mesin-mesin industri. Rancangan yang penuh ketelitian agar kesalahan yang fatal dapat dihindarkan. Kemungkinan kurangnya pengertian terhadap jenis pelumas atau salah mengambil dapat dihindarkan bila mempergunakan Deltalube 712.
  14. Stella Refill Pengharum Ruangan Matic
    Rating:
    96% of 100
    (56)
    Mulai

    Rp35.900

    Stella Refill Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
    atribut:
    • Volume (ml): 160
    • Packaging: Aerosol Can
  15. PAZTO Oli Mesin Kompresor Angin
    Mulai

    Rp70.900

    PAZTO Oli Mesin Kompresor Angin
    Deskripsi:
    Oli mesin kompresor dengan formula dan sae di khususkan untuk kompresor agar tetap halus, Stabil, Tahan panas dan awet. Karena putaran mesin kompresor akan berat dan kasar jika menggunakan oli lain seperti oli motor kendaraan. Kuras dahulu oli sebelum nya ketika akan digantikan dengan oli ini Dan seterusnya oli ini tidak butuh pergantian berkala,Cukup ditambahkan kembali jika oli sudah mulai habis dalam mesin ( lihat indicator mesin kompresor) biasa surut/ hampir habis dalam jangka 6 bulan meskipun kondisi operasi kompresor di forsir. Tentu akan sangat lebih hemat dalam perhitungan jangka panjang.
    atribut:
    • Volume (L): 1
    • Sae (W): 10
Daftar Harga iso vg 32 Terbaru October 2026
Educati Slideway OilRp8.899.900
Educati Heat Transfer OilRp9.899.900
Pertamina Industrial Hydraulic OilsRp5.799.900
Orient Oil Compressor OilRp119.900
Omega Lubricant for Food Machinery (Pelumas Mesin)Rp8.099.900
Mobil Industrial Hydraulic PremiumRp62.900
TOLSEN Hose Connector (Konektor Selang)Rp24.900
Rutland Hose End ConnectorRp49.900
Sinopec Oil HydraulicRp899.900
Castrol Hydraulic OilRp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)